Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series

Single row deep groove ball bearings with double sided shield 6300 series 6305ZZ

Item.#
08446042
Mfr.#
6305ZZ
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Coefficient
fo(13.2)
Chamfer Dimensions r (mm)
1.1
Standard Dynamic Load Rating (kN)
20.6
Allowable Rotation Speed (min-1)
Grease lubrication : 11000
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
62
Standard static Load Rating (kN)
11.3