Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series

Single row deep groove ball bearings with double sided shield 6300 series 6306ZZ

Item.#
08446051
Mfr.#
6306ZZ
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Coefficient
fo(13.3)
Chamfer Dimensions r (mm)
1.1
Standard Dynamic Load Rating (kN)
26.7
Allowable Rotation Speed (min-1)
Grease lubrication : 9600
Inside Diameter d (phi mm)
30
Outside Diameter D (phi mm)
72
Width B (mm)
19