Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series

Single row deep groove ball bearings with double sided shield 6300 series 6307ZZ

Item.#
08446067
Mfr.#
6307ZZ
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Coefficient
fo(13.2)
Chamfer Dimensions r (mm)
1.5
Standard Dynamic Load Rating (kN)
33.4
Width B (mm)
21
Allowable Rotation Speed (min-1)
Grease lubrication : 8500
Inside Diameter d (phi mm)
35
Outside Diameter D (phi mm)
80
Standard static Load Rating (kN)
19.3