Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300 ZZ
  • Deep Groove Ball Bearing 6300 ZZ
  • Deep Groove Ball Bearing 6300 ZZ
  • Deep Groove Ball Bearing 6300 ZZ

Deep Groove Ball Bearing 6300 ZZ 6309ZZ

Item.#
08446085
Mfr.#
6309ZZ
Package Qty.
1PC
Ship pack of
1
30.12 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Allowable Rotation Speed (min-1)
Grease lubrication : 6800
Inside Diameter d (phi mm)
45
Outside Diameter D (phi mm)
100
Standard static Load Rating (kN)
29.5
Width B (mm)
25
Coefficient
fo(13.3)
Chamfer Dimensions r (mm)
1.5
Standard Dynamic Load Rating (kN)
48.9