Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series

Single row deep groove ball bearings with double sided shield 6300 series 6310ZZ

Item.#
08446094
Mfr.#
6310ZZ
Package Qty.
1PC
Ship pack of
1
36.51 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Allowable Rotation Speed (min-1)
Grease lubrication : 6100
Inside Diameter d (phi mm)
50
Outside Diameter D (phi mm)
110
Standard static Load Rating (kN)
38.3
Width B (mm)
27
Coefficient
fo(13.2)
Chamfer Dimensions r (mm)
2
Standard Dynamic Load Rating (kN)
62