Buy more than* S$200* and get FREE SHIPPING

  • SH Digital Scale
  • SH Digital Scale
  • SH Digital Scale
  • SH Digital Scale

SH Digital Scale SH-2000

by A&D
4.24 (17)
Item.#
08446121
Mfr.#
SH-2000
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Measurement Plate Dimensions (Width x Depth) (mm)
230x190
Display
7-Segment LCD character height 25mm
Weighing (g)
2000
TRUSCO Part Number
324-8780
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Temperature and Humidity Range
-10deg C-40deg C, below 85%RH (with no condensation)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
265x250x103
Minimum Display (g)
1
Weight (kg)
About 1.9
Accessories
Instruction manual
Battery Life
About 800 hours (20?C when you use alkaline batteries)
Power
4 D-size batteries (R20P/LR20)
Customer Reviews
5 star 9
4 star 5
3 star 2
2 star 0
1 star 1
Review Rating: 4.24
17 Customer Reviews
The reviews are automatic translation.
Measurement of shipment cargo
1
From Japan
On 2017-12-04 20:48:54
Although it is not used impression, I was surprised that the AC adapter is not attached at this price. I felt that I did not meet the product standards based on the purchase in Japan, not the performance. It is a frank opinion.
This review is about item#8446121.
Measure of meat
5
From Japan
On 2017-08-31 17:47:58
It is convenient as it is always earlier. I am also planning to ask next time.
This review is about item#8446137.
When making a mixture
5
From Japan
On 2017-07-20 08:53:41
The value is also worth it, the goods themselves are solid and easy to use.
This review is about item#89982392.
Weighing of vegetables such as watermelon and Chinese cabbage
4
From Japan
On 2017-07-05 20:05:50
Numerals are easy to see. It is better that the saucer is a little bigger.
This review is about item#8446146.
Measure receipt of products
4
From Japan
On 2017-05-29 10:46:54
Easy to read the scale. The weight of the bag containing the liquid is measured, but since the bag is larger than the cradle, it is good that the cradle size can be made large (wider).
This review is about item#89982392.
When painting work
4
From Japan
On 2017-04-10 20:45:32
Since digital can be set to zero for easy viewing, it is smooth and easy to handle 2 liquid materials
This review is about item#8446146.
When packing crops
4
From Japan
On 2017-01-22 15:57:08
Although there was also in the review of the other person, the digit display number is easy to see, and the satisfaction point earlier than I thought that the startup time was less than 2 seconds. Since Cospa depends on the number of years of durability, I am unknown at first use, but when I look at the place where there is a repeater, it seems to be okay?
This review is about item#8446146.
Light weight of drug
5
From Japan
On 2016-01-11 16:07:39
No problem
This review is about item#08446121.
Packing work
5
From Japan
On 2015-12-28 20:45:54
I think that it is easy to use. I think the price is reasonable. However, when the box is large, it becomes shade and it is difficult to see the number displayed. Since weighing up to 5 kg, we thought that we wanted to devise measures to make it easier to see the part where the numbers are displayed assuming that we also measure large ones.
This review is about item#08446137.
Weighing items
5
From Japan
On 2015-12-19 03:48:13
The digital display is large and easy to see, there is also an auto power off function and it is saved for the elderly.
This review is about item#08446146.