Buy more than* S$200* and get FREE SHIPPING

  • Bubble Wrap
  • Bubble Wrap
  • Bubble Wrap
  • Bubble Wrap

Bubble Wrap 541S

4.47 (57)
Item.#
08446164
Mfr.#
541S
Package Qty.
1Box
Ship pack of
1
87.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general packaging
Air Particle Diameter (mm)
10
Length (m)
42
Width (mm)
300
Air Particle Height (mm)
4
Structure
3-layer
Material
Polyethylene
TRUSCO Part Number
256-2197
Customer Reviews
5 star 37
4 star 15
3 star 1
2 star 3
1 star 1
Review Rating: 4.47
57 Customer Reviews
The reviews are automatic translation.
At the time of shipment of succulents, to an anti-tip
5
From Japan
On 2017-04-06 19:36:19
It was very easy to use to expire at hand. Since the width is a little narrow, next time I would like to buy a little more large size.
This review is about item#8446164.
For the packing of goods
5
From Japan
On 2017-03-22 14:31:55
Because the type of the firm is thick I like it very much. Because such as glass products ship, the thickness of this much is just right.
This review is about item#08446173.
For work
4
From Japan
On 2017-02-10 18:39:17
Since the cut by hand, it has come in handy. Just convenient minute that, because the prices are increasing, and get down a little more price should be noted that the highest.
This review is about item#32598693.
Packing work
5
From Japan
On 2017-01-13 17:49:39
You can hand it is harder without a soft, you use the cutter, thus highest maneuverability easy to cut by hand
This review is about item#8446173.
Packing of bottle
2
From Japan
On 2016-12-12 15:31:25
It was purchased in that say non-cutter, cut becomes tattered If you do not use the cutter, because it does not cut clean by hand minus. Since than normal bubble wrap, such as a certain thickness, so good for protection purposes plus.
This review is about item#32598693.
For the packing of the product
5
From Japan
On 2016-12-07 16:31:36
There is a waist with a solid thickness. Workability to be able to cut straight by hand is very good.
This review is about item#8446173.
It fills the gap at the time of goods shipment
5
From Japan
On 2016-11-17 18:44:01
Packing cut by hand to fit the smaller box is good is very easy to use. Until now it had been taken collectively made the engagement to cut with scissors. Now to save time.
This review is about item#8446173.
Packaging of fragile
5
From Japan
On 2016-10-19 22:54:43
But I felt a little stiff, but rather as was good for the packaging of fragile.
This review is about item#32598693.
Buffer of luggage
5
From Japan
On 2016-08-29 09:56:46
Strength was also there easy to use and helpful.
This review is about item#32598693.
Packing for shipping
5
From Japan
On 2016-08-16 10:10:53
Very easy-to-use storage is also compact. Although there and cut by hand A little unreasonable. Recommend disconnecting with scissors.
This review is about item#32598693.