Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Load Shifting Prevention Film

Load Shifting Prevention Film HR-615(S)

5.00 (5)
Item.#
08446191
Mfr.#
HR-615(S)
Package Qty.
1Roll
Ship pack of
1
7.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Binding of newspapers and magazines, etc. Ideal for other simple binding
Thickness (microm)
23(0.023mm)
Width (mm)
100
Paper Tube Inside Diameter (mm)
23
Length (m)
100
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Constriction
5
From Japan
On 2014-04-02 14:55:56
I think a very good, how little you high. It is may be cheaper to buy a lot
This review is about item#08446191.
Packing work
5
From Japan
On 2013-03-29 16:50:18
Packaging and the little ones, are using, such as when you can not monad use sticky when you attach a document to the goods. Even thickness there, because of the weight that can be handled with one hand usability is good. However, I want you to, such as a box selling because always there is no choice but to order separately at the time of purchase.
This review is about item#08446207.
Wind for the summary of the sheet metal accessories
5
From Japan
On 2013-01-31 17:05:23
It's useful because it can be used at 150 mm and one hand, I want you to cheap little more price
This review is about item#08446207.
Storage inventory of delivery and long object
5
From Japan
On 2010-08-11 20:41:28
Are we satisfied with both the size and price. Particularly effective use in simple storage of length thing of hose-long sheets, etc.
This review is about item#08446207.
Used in packaging of luggage.
5
From Japan
On 2008-08-01 16:35:14
Rather than in bulk selling, ... whether what you do not have to sell a box
This review is about item#08446207.