Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Load Shifting Prevention Film

Load Shifting Prevention Film HR-616(M)

5.00 (5)
Item.#
08446207
Mfr.#
HR-616(M)
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Binding of newspapers and magazines, etc. Ideal for other simple binding
Thickness (microm)
23(0.023mm)
Width (mm)
150
Paper Tube Inside Diameter (mm)
23
Length (m)
100
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Tightening
5
From Japan
On 2014-04-02 14:55:56
I think that it is very good, is it a little expensive? It is good to buy a lot to make it cheaper
This review is about item#08446191.
Packing work
5
From Japan
On 2013-03-29 16:50:18
When packing a little thing or attaching a slip to an item, it is used when stickiness etc can not be used. There is also thickness, it is easy to handle with one hand, so convenience is good. However, since I always have to order separately when purchasing, I would like you to sell boxes.
This review is about item#08446207.
Wrap for sheet metal accessories summary
5
From Japan
On 2013-01-31 17:05:23
It is convenient because it can be used with one hand at 150 mm, but I would like cheaper price a little more
This review is about item#08446207.
Delivery and inventory keeping of long items
5
From Japan
On 2010-08-11 20:41:28
I am satisfied with both size and price. Especially effective for easy storage of long objects such as hoses and long sheets
This review is about item#08446207.
Used for packing luggage.
5
From Japan
On 2008-08-01 16:35:14
It is not rose selling, I wonder if you can sell boxes ...
This review is about item#08446207.