Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron

Soldering Iron H-849

5.00 (1)
Item.#
08446322
Mfr.#
H-849
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power Cord (m)
1.5
Overall Length (mm)
212 (excluding cord)
Maximum Temperature (degreeC)
440
Power (V)
100(50/60Hz)
Weight (g)
55 (excluding cord)
TRUSCO Part Number
370-7865
Power Consumption (W)
35
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lead-free soldering
5
From Japan
On 2015-12-23 15:58:58
Easy to melt and work smoothly
This review is about item#34947622.