Buy more than* S$200* and get FREE SHIPPING

  • Center drill type 1
  • Center drill type 1
  • Center drill type 1

Center drill type 1 CD0.4

4.33 (3)
Item.#
08446374
Mfr.#
CD0.4
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Blade Diameter Tolerance (mm)
+/-0.05
Blade Diameter d (mm)
0.4
Overall Length L (mm)
31
Material
High-speed steel (SKH51)
Shell Diameter D (mm)
3
Shank Diameter Tolerance (mm)
0 to -0.014
Flute Length l (mm)
0.5
Shank Diameter (phi mm)
3
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Center drilling
3
From Japan
On 2015-09-06 13:38:16
Since there is no indication of the thinning shape, I do not know which processing material is suitable for it
This review is about item#08446505.
Machining center drilling
5
From Japan
On 2015-04-20 19:00:26
I am using it because the shank is 8 mm. There is no problem in particular. I regularly exchange it.
This review is about item#08446496.
Open for rolling center acceptance of shaft turning machining
5
From Japan
On 2014-06-05 16:58:41
I think that the lifespan is longer than the no-brand product.
This review is about item#08446471.