Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Center drill type 1
  • Center drill type 1
  • Center drill type 1

Center drill type 1 CD5.0x11

4.33 (3)
Item.#
08446523
Mfr.#
CD5.0x11
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Blade Diameter Tolerance (mm)
+/-0.12
Blade Diameter d (mm)
5
Overall Length L (mm)
69
Material
High speed steel (SKH51)
Shell Diameter D (mm)
11
Shank Diameter Tolerance (mm)
0 - -0.027
Flute Length l (mm)
6.6
Shank Diameter (phi mm)
11
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Center drilling
3
From Japan
On 2015-09-06 13:38:16
Since there is no indication of the thinning shape, I do not know which processing material is suitable for it
This review is about item#08446505.
Machining center drilling
5
From Japan
On 2015-04-20 19:00:26
I am using it because the shank is 8 mm. There is no problem in particular. I regularly exchange it.
This review is about item#08446496.
Open for rolling center acceptance of shaft turning machining
5
From Japan
On 2014-06-05 16:58:41
I think that the lifespan is longer than the no-brand product.
This review is about item#08446471.