Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Center drill type 1
  • Center drill type 1
  • Center drill type 1

Center drill type 1 V5.5-6 (RAV5.5-6) (Yellow)

4.33 (3)
Item.#
08446532
Mfr.#
V5.5-6 (RAV5.5-6) (Yellow)
Package Qty.
1PC
Ship pack of
1
34.48 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Shank Diameter Tolerance (mm)
0 to -0.027
Flute Length l (mm)
6.6
Material
High-speed steel (SKH51)
Blade Diameter Tolerance (mm)
+/-0.12
Blade Diameter d (mm)
5
Overall Length L (mm)
69
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Center drilling
3
From Japan
On 2015-09-06 13:38:16
I do not know what is suitable for any processing material because there is no display of thinning shape
This review is about item#08446505.
Machining center drilling
5
From Japan
On 2015-04-20 19:00:26
Shank has used so 8mm. There is no problem in particular. It regularly exchanges.
This review is about item#08446496.
Open for receiving rolling center of the turning of the shaft
5
From Japan
On 2014-06-05 16:58:41
Life compared to the no-brand goods also think long way.
This review is about item#08446471.