Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Center drill type 1 90 °
  • Center drill type 1 90 °
  • Center drill type 1 90 °

Center drill type 1 90 ° 90CD0.6

3.00 (2)
Item.#
08446636
Mfr.#
90CD0.6
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
90
Blade Diameter d (mm)
0.6
Overall Length L (mm)
36
Material
High-speed steel (SKH51)
Shell Diameter D (mm)
3.5
Flute Length l (mm)
0.7
Shank Diameter (phi mm)
3.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Lathe work and drilled holes
1
From Japan
On 2015-07-06 06:10:46
The larger body part is easier to pinch with the chuck.
This review is about item#08446654.
Pre-drilling before using Holso
5
From Japan
On 2014-11-09 20:34:38
It was easy to use and I like it.
This review is about item#08446706.