Buy more than* S$200* and get FREE SHIPPING

  • Center drill type 1 90 °
  • Center drill type 1 90 °
  • Center drill type 1 90 °

Center drill type 1 90 ° 90CD1.0

3.00 (2)
Item.#
08446672
Mfr.#
90CD1.0
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
90
Material
High-speed steel (SKH51)
Blade Diameter d (mm)
1
Overall Length L (mm)
36
Shank Diameter (phi mm)
4
Shell Diameter D (mm)
4
Flute Length l (mm)
1.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Lathe work and drilled holes
1
From Japan
On 2015-07-06 06:10:46
The larger body part is easier to pinch with the chuck.
This review is about item#08446654.
Pre-drilling before using Holso
5
From Japan
On 2014-11-09 20:34:38
It was easy to use and I like it.
This review is about item#08446706.