Buy more than* S$200* and get FREE SHIPPING

  • Center drill type 1 90 °
  • Center drill type 1 90 °
  • Center drill type 1 90 °

Center drill type 1 90 ° 90CD1.2

3.00 (2)
Item.#
08446681
Mfr.#
90CD1.2
Package Qty.
1PC
Ship pack of
1
13.92 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
90
Shank Diameter Tolerance (mm)
0 to -0.018
Blade Diameter d (mm)
1.2
Overall Length L (mm)
42
Material
High-speed steel (SKH51)
Blade Diameter Tolerance (mm)
+/-0.05
Shell Diameter D (mm)
5
Flute Length l (mm)
1.6
Shank Diameter (phi mm)
5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Lathe work and drilling of the hole
1
From Japan
On 2015-07-06 06:10:46
It is easy to scissors in the chuck large fuselage section.
This review is about item#08446654.
Under drilling before Holsoe use
5
From Japan
On 2014-11-09 20:34:38
I like easy-to-use.
This review is about item#08446706.