Buy more than* S$200* and get FREE SHIPPING

  • Pair Wheeled Caster TG, Bolt Type
  • Pair Wheeled Caster TG, Bolt Type
  • Pair Wheeled Caster TG, Bolt Type

Pair Wheeled Caster TG, Bolt Type TG50-B

4.71 (28)
Item.#
08446891
Mfr.#
TG50-B
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Material (Wheel)
6 nylon
Wheel Diameter D (phi mm)
50
Opposite Side P (mm)
13
Eccentricity C (mm)
19
Attachment Height H (mm)
63
Shape
Caster wheel
Shaft Length L (mm)
15
Material (Body)
6 nylon
Allowable Load (daN)
39.2
Turning Radius A (mm)
48.5
Wheel Width W(mm)
48
Screw Dimensions
U5/16x18 mountains
Customer Reviews
5 star 23
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.71
28 Customer Reviews
The reviews are automatic translation.
Office chair repair
5
From Japan
On 2017-11-22 21:30:28
I purchased it by looking at the place where the office chair was troubled because it became a caster dame. I am feeling well and I can continue to use it from now on.
This review is about item#8446925.
As a desk caster on the library
5
From Japan
On 2017-11-13 10:19:38
I walked looking for a home center, but I could not find a caster that fits the desk in the library, I ordered that this caster will fit. The length of the bolt was shorter than the original one, but the thickness of the bolt was perfect so I decided not to replace the desk.
This review is about item#8446925.
Speaker stand
5
From Japan
On 2017-11-06 08:56:33
There is no wobble, it is solid and has a sense of stability. Rotation of the wheel is also smooth, easy to move
This review is about item#08452613.
Existing casters of office chairs have deteriorated and replaced
4
From Japan
On 2017-04-12 14:36:39
It is relatively inexpensive, it has good sliding on the floor and it was quiet so it was good
This review is about item#8452613.
For replacement
5
From Japan
On 2017-01-22 10:25:21
In the home center, there is no matching thread pitch. I found it with a monotaro. I am using it without problems.
This review is about item#8452613.
Repair
5
From Japan
On 2016-08-07 09:36:59
cheap. Of course there is no problem of quality.
This review is about item#08446916.
Exchange of casters on lecture desk
4
From Japan
On 2016-06-28 20:40:23
I searched in the home center, but it was saved because I was in trouble because I did not have the same size.
This review is about item#08446925.
Exchange desk casters
4
From Japan
On 2016-06-24 09:45:03
The length of the screw was exactly right.
This review is about item#08452613.
A stand
5
From Japan
On 2016-04-22 20:06:42
It can be used without problems.
This review is about item#08452595.
Exchange casters
5
From Japan
On 2015-12-01 19:30:23
I am very satisfied. I changed the chair, but when I thought that it would be possible to find casters as soon as they were asked for it, there was nothing to do with the material store and the home center, so I was in trouble. It was quite savvy because there was not M10 bolt no-caster, it was found immediately by a monotaro and arrived the next day.
This review is about item#08446925.