Buy more than* S$200* and get FREE SHIPPING

  • Pair Wheeled Caster TG, Bolt Type
  • Pair Wheeled Caster TG, Bolt Type
  • Pair Wheeled Caster TG, Bolt Type

Pair Wheeled Caster TG, Bolt Type TG50-B

4.73 (30)
Item.#
08446907
Mfr.#
TG50-B
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Material (Wheel)
6 nylon
Eccentricity C (mm)
19
Attachment Height H (mm)
63
Shape
Caster wheel
Allowable Load (daN)
39.2
Turning Radius A (mm)
48.5
Shaft Length L (mm)
15
Material (Body)
6 nylon
Wheel Width W(mm)
48
Screw Dimensions
U3/8x16 mountains
Wheel Diameter D (phi mm)
50
Opposite Side P (mm)
14
Customer Reviews
5 star 25
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.73
30 Customer Reviews
The reviews are automatic translation.
For work chairs
5
From Japan
On 2018-05-23 09:33:58
I was able to use it with the same feeling as the genuine manufacturer. One of the work chair casters became useless, but it was good as we could exchange all four at the price of one maker item.
This review is about item#08452613.
Used as a screen of a screen
5
From Japan
On 2018-04-30 23:12:45
We installed this product at the bottom so that you can set up a partition with weight freely. I can use it without problems.
This review is about item#8446855.
Office chair repair
5
From Japan
On 2017-11-22 21:30:28
I purchased it by looking at the place where the office chair was troubled because it became a caster dame. I am feeling well and I can continue to use it from now on.
This review is about item#8446925.
As a desk caster on the library
5
From Japan
On 2017-11-13 10:19:38
I walked looking for a home center, but I could not find a caster that fits the desk in the library, I ordered that this caster will fit. The length of the bolt was shorter than the original one, but the thickness of the bolt was perfect so I decided not to replace the desk.
This review is about item#8446925.
Speaker stand
5
From Japan
On 2017-11-06 08:56:33
There is no wobble, it is solid and has a sense of stability. Rotation of the wheel is also smooth, easy to move
This review is about item#08452613.
Existing casters of office chairs have deteriorated and replaced
4
From Japan
On 2017-04-12 14:36:39
It is relatively inexpensive, it has good sliding on the floor and it was quiet so it was good
This review is about item#8452613.
For replacement
5
From Japan
On 2017-01-22 10:25:21
In the home center, there is no matching thread pitch. I found it with a monotaro. I am using it without problems.
This review is about item#8452613.
Repair
5
From Japan
On 2016-08-07 09:36:59
cheap. Of course there is no problem of quality.
This review is about item#08446916.
Exchange of casters on lecture desk
4
From Japan
On 2016-06-28 20:40:23
I searched in the home center, but it was saved because I was in trouble because I did not have the same size.
This review is about item#08446925.
Exchange desk casters
4
From Japan
On 2016-06-24 09:45:03
The length of the screw was exactly right.
This review is about item#08452613.