Buy more than* S$200* and get FREE SHIPPING

  • Pair Wheeled Caster TG, Bolt Type
  • Pair Wheeled Caster TG, Bolt Type
  • Pair Wheeled Caster TG, Bolt Type

Pair Wheeled Caster TG, Bolt Type TG50-B

4.68 (25)
Item.#
08446916
Mfr.#
TG50-B
Package Qty.
1PC
Ship pack of
1
3.70 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Material (Wheel)
6 nylon
Shape
Caster wheel
Allowable Load (daN)
39.2
Turning Radius A (mm)
48.5
Wheel Width W(mm)
48
Screw Dimensions
M8 x P1.25
Shaft Length L (mm)
15
Material (Body)
6 nylon
Wheel Diameter D (phi mm)
50
Opposite Side P (mm)
13
Eccentricity C (mm)
19
Attachment Height H (mm)
63
Customer Reviews
5 star 20
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.68
25 Customer Reviews
The reviews are automatic translation.
Existing casters of office chairs have deteriorated and replaced
4
From Japan
On 2017-04-12 14:36:39
It is relatively inexpensive, it has good sliding on the floor and it was quiet so it was good
This review is about item#8452613.
For replacement
5
From Japan
On 2017-01-22 10:25:21
In the home center, there is no matching thread pitch. I found it with a monotaro. I am using it without problems.
This review is about item#8452613.
Repair
5
From Japan
On 2016-08-07 09:36:59
cheap. Of course there is no problem of quality.
This review is about item#08446916.
Exchange of casters on lecture desk
4
From Japan
On 2016-06-28 20:40:23
I searched in the home center, but it was saved because I was in trouble because I did not have the same size.
This review is about item#08446925.
Exchange desk casters
4
From Japan
On 2016-06-24 09:45:03
The length of the screw was exactly right.
This review is about item#08452613.
A stand
5
From Japan
On 2016-04-22 20:06:42
It can be used without problems.
This review is about item#08452595.
Exchange casters
5
From Japan
On 2015-12-01 19:30:23
I am very satisfied. I changed the chair, but when I thought that it would be possible to find casters as soon as they were asked for it, there was nothing to do with the material store and the home center, so I was in trouble. It was quite savvy because there was not M10 bolt no-caster, it was found immediately by a monotaro and arrived the next day.
This review is about item#08446925.
Exchange shelf casters
5
From Japan
On 2015-11-07 13:03:29
It is a certain product. You can use it with confidence.
This review is about item#08446925.
Chair repair
5
From Japan
On 2015-09-24 21:45:44
I am using it without problems.
This review is about item#08446916.
Table legs
5
From Japan
On 2015-09-15 23:30:47
Tying is easy. Just by attaching this item to a table that is hard to move by one person, you can easily move easily. So, when cleaning the room anytime, it's smooth. There is no particular improvement point, but if you would like to strongly say, it is the color of the item. I think that black is stipulated generally, but if there is also white series etc. I think that it is also suitable for interior. However, it is very durable so it is a satisfying item.
This review is about item#08446855.