Buy more than* S$200* and get FREE SHIPPING

  • Pair Axle-Pin-Rake T Type, Plate Attachment
  • Pair Axle-Pin-Rake T Type, Plate Attachment
  • Pair Axle-Pin-Rake T Type, Plate Attachment

Pair Axle-Pin-Rake T Type, Plate Attachment TG50-P

5.00 (3)
Item.#
08446934
Mfr.#
TG50-P
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
5
Mounting Pitch (mm)
25x25
Bore Diameter P (phi mm)
5
Allowable Load (daN)
39.2
Eccentricity C (mm)
19
Attachment Height H (mm)
68
Wheel Diameter D (phi mm)
50
Inner Diameter b (mm)
25x25
Mounting Seat (mm)
38x38
Material (Wheel)
Nylon
Turning Radius A (mm)
48.5
Wheel Width W(mm)
48
Shape
Universal car
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Caster for bogie
5
From Japan
On 2017-05-11 14:54:18
It was compact size and easy to use. The movement is light.
This review is about item#08446882.
Replacing the casters of the large drawer of the range table
5
From Japan
On 2014-03-22 17:00:50
Because the state of the large drawer with the caster of the range stand was bad, I replaced the casters. After exchanging for this caster, drawers can now be withdrawn very smoothly.
This review is about item#08446882.
Repair wagon
5
From Japan
On 2013-02-22 17:20:06
We are very satisfied that what we actually used as waste disposal can be used in Kannan work. I would like to continue using it in the future.
This review is about item#08446882.