Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pair Wheeled Caster TG Bolt Type, with Stopper
  • Pair Wheeled Caster TG Bolt Type, with Stopper
  • Pair Wheeled Caster TG Bolt Type, with Stopper

Pair Wheeled Caster TG Bolt Type, with Stopper TGS40-B

4.50 (4)
Item.#
08446943
Mfr.#
TGS40-B
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Stopper
Switch form
Material (Body)
6 Nylon
Allowable Load (daN)
29.4
Turning Radius A (mm)
45
Wheel Width W(mm)
42
Screw Dimensions
U5/16x18 thread
Shaft Length L (mm)
15
Material (Wheel)
6 Nylon
Wheel Diameter D (phi mm)
40
Opposite Side P (mm)
13
Eccentricity C (mm)
14
Attachment Height H (mm)
51
Shape
Universal car S
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I tried to replace the casters on my desk because it was not good.
5
From Japan
On 2016-01-12 14:37:47
Although the price was cheap, it can be used without problems.
This review is about item#08452647.
Bed repair
5
From Japan
On 2016-01-11 14:33:38
Inexpensive and good quality
This review is about item#08446961.
Chair repair
3
From Japan
On 2015-09-24 21:46:17
I am using it without problems.
This review is about item#08452647.
Exchange casters for conference desks
5
From Japan
On 2010-01-07 09:03:14
It was good in terms of price and it was good.
This review is about item#08446995.