Buy more than* S$200* and get FREE SHIPPING

  • Pair Wheeled Caster TG, with Stopper
  • Pair Wheeled Caster TG, with Stopper
  • Pair Wheeled Caster TG, with Stopper

Pair Wheeled Caster TG, with Stopper TGS40-P

4.00 (2)
Item.#
08446977
Mfr.#
TGS40-P
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
5
Mounting Pitch (mm)
25x25
Stopper
Switch form
Material (Body)
Nylon
Allowable Load (daN)
29.4
Eccentricity C (mm)
14
Attachment Height H (mm)
56
Inner Diameter b (mm)
38
Mounting Seat (mm)
38x38
Material (Wheel)
Nylon
Shape
Universal car S
Turning Radius A (mm)
45
Wheel Width W(mm)
42
Wheel Diameter D (phi mm)
40
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For business
3
From Japan
On 2013-06-11 17:04:30
MonotaRO's rubber part of the old product deteriorated in a short time and received a great scold from the agent (department store). The amount of damage for the exchange was also enormous. This time it is not rubber but to say nylon, so I decided to use it terribly.
This review is about item#08446977.
Repair wagon
5
From Japan
On 2013-02-22 17:21:51
We are very satisfied that what we actually used as waste disposal can be used in Kannan work. I would like to continue using it in the future. It is easy to understand if there is an engraving of L in the locking direction and F of the releasing side.
This review is about item#08446977.