Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pair Wheeled Caster TG Bolt Type, with Stopper
  • Pair Wheeled Caster TG Bolt Type, with Stopper
  • Pair Wheeled Caster TG Bolt Type, with Stopper

Pair Wheeled Caster TG Bolt Type, with Stopper TGS50-B

4.60 (5)
Item.#
08446986
Mfr.#
TGS50-B
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Stopper
Switch form
Material (Body)
6 nylon
Turning Radius A (mm)
58
Wheel Width W(mm)
48
Screw Dimensions
M10xP1.5
Allowable Load (N[kgf])
392
Allowable Load (daN)
39.2
Shaft Length L (mm)
15
Material (Wheel)
6 nylon
Opposite Side P (mm)
14
Eccentricity C (mm)
19
Attachment Height H (mm)
63
Shape
Free wheel S
Wheel Diameter D (phi mm)
50
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used as a screen of a screen
5
From Japan
On 2018-04-30 23:13:16
We installed this product at the bottom so that you can set up a partition with weight freely. I can use it without problems.
This review is about item#8446943.
I tried to replace the casters on my desk because it was not good.
5
From Japan
On 2016-01-12 14:37:47
Although the price was cheap, it can be used without problems.
This review is about item#08452647.
Bed repair
5
From Japan
On 2016-01-11 14:33:38
Inexpensive and good quality
This review is about item#08446961.
Chair repair
3
From Japan
On 2015-09-24 21:46:17
I am using it without problems.
This review is about item#08452647.
Exchange casters for conference desks
5
From Japan
On 2010-01-07 09:03:14
It was good in terms of price and it was good.
This review is about item#08446995.