NoteBuy more than* S$200* and get FREE SHIPPING

  • Fluorescent Work Light
  • Fluorescent Work Light
  • Fluorescent Work Light
  • Fluorescent Work Light
  • Fluorescent Work Light

Fluorescent Work Light FWL-32

4.33 (3)
Item.#
08447056
Mfr.#
FWL-32
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Installation Location
Indoor and outdoor
Rated Lamp Power (W)
32
Power
AC100V 50/60HZ
Compatible
Lamp: FL-32SP
Application
In night work.
Rated Lamp Current (A)
0.5
Power Cord (m)
About 2.8
Dimensions (Width W x Depth D x Height H) (mm)
245x250x370
Weight (kg)
2
Accessories
X3 pieces spiral fluorescent lamp 32W, optional clamp for pole mounting screws, optional clamp for pole mounting washer
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Lock mounting, exchange, repair, etc.
4
From Japan
On 2013-07-11 10:47:57
Replacement of the halogen bulb type. Brightness, feel inferior to halogen bulb. Since power consumption is small, outlet use of than the customer there is no hesitation. There may be a little more brightness but almost acceptable product.
This review is about item#08447056.
Burglar measures of storage yard. Auxiliary of the night lighting of the security camera. Outdoor wall mounting.
4
From Japan
On 2011-05-03 01:58:52
Point ① was good  "Bright" → it was more than I expected. This was very thankful.  → "decent" in spite of the price fixing was able. The point was not well ②  → directivity is strong, it was "fixed point camera direction." In such as PTZ camera, is just only a little over a period of "swing", the light did not reach. Bright location is "too narrow"!
This review is about item#08447056.
Night angling
5
From Japan
On 2009-11-30 15:10:53
Quite bright, price is also cheap, but we use through the inverter from the battery, power consumption is also less good. Light harvesting is without diffusion type.
This review is about item#08447056.