Buy more than* S$200* and get FREE SHIPPING

  • P-Cut Tape No. 4140

P-Cut Tape No. 4140 No.4140

4.62 (109)
Item.#
08447905
Mfr.#
No.4140
Package Qty.
1Roll
Ship pack of
1
4.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/25mm)
100
Tape Thickness (mm)
0.155
Adhesive Force (N/25mm)
13 (opposing stainless steel)
Tape Length (m)
25
Tape Width (mm)
50
Elongation (%)
16
Color
Red
Adhesive
Acrylic
Base Material
Polyethylene crossing
Purpose
For protection of architecture, painting, steel frame etc., For protection of architecture, painting, steel frame etc.
Customer Reviews
5 star 79
4 star 20
3 star 9
2 star 1
1 star 0
Review Rating: 4.62
109 Customer Reviews
The reviews are automatic translation.
Curing
5
From Japan
On 2017-03-09 07:25:26
Adhesive and peel ease was satisfied both. I think that it is safe.
This review is about item#07325893.
Such as curing in the field of theater and event relationship
5
From Japan
On 2017-03-01 14:51:32
Until now I used a black packing tape to the main. Success of the scene of the black of curing tape (P- cut tape) also has increased a lot.
This review is about item#19658555.
Used to secure the projections for safety
4
From Japan
On 2017-02-07 15:13:10
It was nice because it does not run over and thread in excellent sharpness when cut by hand
This review is about item#34571905.
For identification of shipments
4
From Japan
On 2016-12-27 17:02:21
It is used for the identification of shipments. Paste easy, easy to peel off. Useful for identification because the colors vivid.
This review is about item#19658564.
Use the packing of parts.
5
From Japan
On 2016-12-24 16:39:12
It is in this so as to be easily peeled off is more of the customers who received the parts. Especially in warm 衝材 (bubble wrap) and frustrating not to come off clean and is another of the tape, but this is a good usability.
This review is about item#34571914.
As for packing.
5
From Japan
On 2016-12-05 10:02:29
Always to use you I am. When needed the necessary thing, it is very convenient because it can be used only necessary minute.
This review is about item#6904721.
Use the copy of the material of the lot number
4
From Japan
On 2016-12-05 07:37:48
I think also the best compared to that, but with other companies to use from the previous
This review is about item#34571896.
Curing tape of rare "red"
5
From Japan
On 2016-10-23 23:01:57
Adhesive force is also not the same as normal curing tape, also to the extent that even slightly beyond the sheer clarity of color, I like modestly color. Thousand pieces by hand tape cut also easily, without any fraying of the fibers of the stump, was a good product for the price.
This review is about item#8447905.
Just right
4
From Japan
On 2016-10-15 17:32:08
It is just may be sticky. . .
This review is about item#8447896.
Sorting of luggage
4
From Japan
On 2016-09-30 07:38:50
While you are using the sorting of luggage, if you are in the blue and green colors are also clearly, easy to understand. And easy to paste, good easy to peel off is.
This review is about item#34571896.