Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clip Lights
  • Clip Lights
  • Clip Lights

Clip Lights CR40

4.40 (5)
Item.#
08447941
Mfr.#
CR40
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Specification
With intermediate switch
Lamp
Mini lamp 40W
Dimensions (Width W x Height H x Depth D) (mm)
110x110x50
Weight (g)
Body: About 315
Dimension (mm)
Depth: 113 Clip: width 48, depth 80
Shade Dimensions (mm)
phi70
Power Cord (m)
2.1
Clip Width (mm)
Clamping part: 10-30
Rated Lamp Power (W)
40
Connector
E17
Color
Black
Accessories
Mini lamp 40W
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used only for a short time to illuminate the blind spot of night lighting in the hallway.
5
From Japan
On 2015-04-28 19:39:12
I am satisfied with cheap and reasonable brightness.
This review is about item#35697812.
When you have a dark hand, hit the pinpoint.
5
From Japan
On 2015-01-28 14:39:51
The clip is pretty strong, the clamping force is strong, the angle is also changed, it is a very good product.
This review is about item#08447984.
To illuminate hands
2
From Japan
On 2014-12-16 13:29:01
It is a 40 W bulb, but it was darker than I thought. Since correspondence was 40 W, I bought a 40 W bulb again at a mass merchandise store in the neighborhood.
This review is about item#08447957.
Table spot light for yakiniku restaurant
5
From Japan
On 2013-12-18 13:17:39
A little smaller and LED] I want products of specifications
This review is about item#08447941.
Light up of product shooting
5
From Japan
On 2009-01-10 01:46:31
It was more compact than I thought, but it is pretty bright and perfect for shooting. A very beautiful picture was taken. I think that I will order additional items.
This review is about item#08447941.