Buy more than* S$200* and get FREE SHIPPING

  • Clip Lights

Clip Lights CR100SV

4.40 (5)
Item.#
08447966
Mfr.#
CR100SV
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Specification
With intermediate switch
Connector
E26
Color
Silver
Accessories
Refuranpu 100/110V 100W
Clip Width (mm)
15-35: section added
Rated Lamp Power (W)
100
Power Cord (m)
2.1
Dimensions (Width W x Height H x Depth D) (mm)
180x160x65
Weight (g)
The main body: about 510
Dimension (mm)
65 ? Depth 105 Width: Depth: 175 clip
Shade Dimensions (mm)
phi105
Lamp
Refuranpu 100/110V 100W
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Use only a short period of time in order to illuminate the blind spot of the night lighting of the corridor.
5
From Japan
On 2015-04-28 19:39:12
It is satisfied with the moderate brightness cheap.
This review is about item#35697812.
When the hand is dark, hit the pin point.
5
From Japan
On 2015-01-28 14:39:51
Clip is quite strong, strong pinch force, angle be varied, very good commodity.
This review is about item#08447984.
In order to illuminate the hand
2
From Japan
On 2014-12-16 13:29:01
40W is a light bulb that's, but it was dark than I thought. Since the correspondence was 40W, it was re-bought a 40W light bulb in the neighborhood of mass retailers.
This review is about item#08447957.
Grilled meat for the table spotlight
5
From Japan
On 2013-12-18 13:17:39
We want a little more small LED] specifications of the product
This review is about item#08447941.
Light-up of product photography
5
From Japan
On 2009-01-10 01:46:31
It was compact than I had thought to, but it is much brighter, perfect for photography. Very beautiful image was taken. Also I think to order additional.
This review is about item#08447941.