Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clip Lights
  • Clip Lights
  • Clip Lights

Clip Lights CR12CH

4.40 (5)
Item.#
08447975
Mfr.#
CR12CH
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Specification
With intermediate switch
Weight (g)
Body: 248
Dimension (mm)
48 Depth 80 Width: Depth: 113 clip
Shade Dimensions (mm)
phi64
Lamp
Lev mini lamp 40W
Dimensions (Width W x Height H x Depth D) (mm)
110x110x50
Power Cord (m)
2.1
Connector
E17
Color
Chrome
Accessories
Lev mini lamp 40W
Clip Width (mm)
10-30: section added
Rated Lamp Power (W)
40
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used only for a short time to illuminate the blind spot of night lighting in the hallway.
5
From Japan
On 2015-04-28 19:39:12
I am satisfied with cheap and reasonable brightness.
This review is about item#35697812.
When you have a dark hand, hit the pinpoint.
5
From Japan
On 2015-01-28 14:39:51
The clip is pretty strong, the clamping force is strong, the angle is also changed, it is a very good product.
This review is about item#08447984.
To illuminate hands
2
From Japan
On 2014-12-16 13:29:01
It is a 40 W bulb, but it was darker than I thought. Since correspondence was 40 W, I bought a 40 W bulb again at a mass merchandise store in the neighborhood.
This review is about item#08447957.
Table spot light for yakiniku restaurant
5
From Japan
On 2013-12-18 13:17:39
A little smaller and LED] I want products of specifications
This review is about item#08447941.
Light up of product shooting
5
From Japan
On 2009-01-10 01:46:31
It was more compact than I thought, but it is pretty bright and perfect for shooting. A very beautiful picture was taken. I think that I will order additional items.
This review is about item#08447941.