Buy more than* S$200* and get FREE SHIPPING

  • Straight long drill (LSD)
  • Straight long drill (LSD)
  • Straight long drill (LSD)

Straight long drill (LSD) LSD1.2x75

4.48 (25)
Item.#
08448063
Mfr.#
LSD1.2x75
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Overall Length L (mm)
75
Flute Length l (mm)
35
Work Material
Low-carbon steel mild steel Purehadon steel alloy steel cast iron aluminum alloy copper alloy
Point Angle (Degree)
118
Thinning Shape of Drills
Cone thinning
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
1.2
Customer Reviews
5 star 17
4 star 5
3 star 2
2 star 0
1 star 1
Review Rating: 4.48
25 Customer Reviews
The reviews are automatic translation.
Opening during electrical telephone wiring
5
From Japan
On 2017-10-11 18:57:49
The product of this hand reaches the present after many years. I think that it is good as it is as it is.
This review is about item#8449865.
For machining
5
From Japan
On 2017-08-27 17:18:21
It is inexpensive and the quality is also good, I will purchase it next time as a repeat item.
This review is about item#8448562.
Drilling on steel plate
5
From Japan
On 2017-08-07 21:55:15
I was worried about breaking because it was thin, but it opened a straight hole with one shot. Although it is not made in Japan, I thought that it could be used enough as a tool. (As a digression, but one of the S children that should have twice the diameter of the blade that was used later was broken with one shot).
This review is about item#8448237.
Metal Processing
3
From Japan
On 2017-06-28 15:44:15
Especially not possible, it is used normally. I hope the price is lower.
This review is about item#8448343.
For pilot holes
4
From Japan
On 2017-06-28 12:12:50
Thin axis course This thread is used for pilot holes when driving a thread into a thin plate. I hope it will be a little cheaper.
This review is about item#8448334.
When pilot hole is opened at the time of making wood deck
4
From Japan
On 2017-04-20 15:39:36
Although it is still unused, I want to use it early with the impression that it is quite solid.
This review is about item#8448587.
Drilling about 80 mm in a round bar of 2 mm ~ participating milli
4
From Japan
On 2017-03-22 17:56:28
There is no particular problem if you send it little by little, it will be saved if there is a longer drill with a longer effective groove diameter
This review is about item#8448237.
Deep hole work
3
From Japan
On 2016-09-30 08:53:09
The hardness is insufficient, the hole turns.
This review is about item#08448185.
Cleaning of nozzle of oil stove
5
From Japan
On 2016-05-24 16:07:47
For carbon cleaning of the nozzle, this length is perfect. Nozzle exchange is lost, customers are pleased.
This review is about item#08448133.
Drill a hole
5
From Japan
On 2016-05-23 22:06:59
I could use it without problems.
This review is about item#08448185.