Buy more than* S$200* and get FREE SHIPPING

  • Straight long drill (LSD)
  • Straight long drill (LSD)
  • Straight long drill (LSD)

Straight long drill (LSD) LSD1.2x100

4.42 (26)
Item.#
08448072
Mfr.#
LSD1.2x100
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
1.2
Overall Length L (mm)
100
Work Material
Low-carbon steel mild steel Purehadon steel alloy steel cast iron aluminum alloy copper alloy
Point Angle (Degree)
118
Flute Length l (mm)
40
Thinning Shape of Drills
Cone thinning
Material
HSS (high speed steel) HSS
Customer Reviews
5 star 17
4 star 5
3 star 3
2 star 0
1 star 1
Review Rating: 4.42
26 Customer Reviews
The reviews are automatic translation.
Casting processing
3
From Japan
On 2018-01-23 19:46:41
Drilling work was done on the foundry product but it was possible to drill holes without any problems.
This review is about item#8449201.
Opening during electrical telephone wiring
5
From Japan
On 2017-10-11 18:57:49
The product of this hand reaches the present after many years. I think that it is good as it is as it is.
This review is about item#8449865.
For machining
5
From Japan
On 2017-08-27 17:18:21
It is inexpensive and the quality is also good, I will purchase it next time as a repeat item.
This review is about item#8448562.
Drilling on steel plate
5
From Japan
On 2017-08-07 21:55:15
I was worried about breaking because it was thin, but it opened a straight hole with one shot. Although it is not made in Japan, I thought that it could be used enough as a tool. (As a digression, but one of the S children that should have twice the diameter of the blade that was used later was broken with one shot).
This review is about item#8448237.
Metal Processing
3
From Japan
On 2017-06-28 15:44:15
Especially not possible, it is used normally. I hope the price is lower.
This review is about item#8448343.
For pilot holes
4
From Japan
On 2017-06-28 12:12:50
Thin axis course This thread is used for pilot holes when driving a thread into a thin plate. I hope it will be a little cheaper.
This review is about item#8448334.
When pilot hole is opened at the time of making wood deck
4
From Japan
On 2017-04-20 15:39:36
Although it is still unused, I want to use it early with the impression that it is quite solid.
This review is about item#8448587.
Drilling about 80 mm in a round bar of 2 mm ~ participating milli
4
From Japan
On 2017-03-22 17:56:28
There is no particular problem if you send it little by little, it will be saved if there is a longer drill with a longer effective groove diameter
This review is about item#8448237.
Deep hole work
3
From Japan
On 2016-09-30 08:53:09
The hardness is insufficient, the hole turns.
This review is about item#08448185.
Cleaning of nozzle of oil stove
5
From Japan
On 2016-05-24 16:07:47
For carbon cleaning of the nozzle, this length is perfect. Nozzle exchange is lost, customers are pleased.
This review is about item#08448133.