Buy more than* S$200* and get FREE SHIPPING

  • Straight long drill (LSD)
  • Straight long drill (LSD)
  • Straight long drill (LSD)

Straight long drill (LSD) LSD1.5x75

4.53 (19)
Item.#
08448124
Mfr.#
LSD1.5x75
Package Qty.
1PC
Ship pack of
1
7.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
1.5
Work Material
Low carbon steel, mild steel, alloy steel, Purehadon steel, cast iron, aluminum alloy, copper alloy
Point Angle (Degree)
118
Overall Length L (mm)
75
Flute Length l (mm)
35
Thinning Shape of Drills
Cone thinning
Customer Reviews
5 star 14
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.53
19 Customer Reviews
The reviews are automatic translation.
Hole of about 80mm drilled in the round bar of Vol.2 mm - St. Miri
4
From Japan
On 2017-03-22 17:56:28
No particular problem if we send little by little, survive if there is a long long drill a little more effective groove diameter
This review is about item#8448237.
Deep hole work
3
From Japan
On 2016-09-30 08:53:09
Feeling the hardness is not enough, the hole bends.
This review is about item#08448185.
Nozzle cleaning of oil stove
5
From Japan
On 2016-05-24 16:07:47
The carbon cleaning nozzle, the length perfect. Nozzle exchange have been pleased to have no customers.
This review is about item#08448133.
Earlier pierce
5
From Japan
On 2016-05-23 22:06:59
It was usable without problem.
This review is about item#08448185.
Veranda production
5
From Japan
On 2016-04-28 14:37:08
It is made in a very stubborn
This review is about item#08448587.
Woodworking
5
From Japan
On 2015-10-26 20:35:26
It is good in general, but was good that a little more long
This review is about item#08448343.
Boring
5
From Japan
On 2015-10-08 16:03:41
Safe to use
This review is about item#08451231.
Be used in place that can not be drilling hit the body of the electric drill.
5
From Japan
On 2015-04-13 16:43:36
The drill arrived, but hard to see that the match in scoring core.
This review is about item#08449752.
Deep hole processing
4
From Japan
On 2015-03-25 17:52:07
No problem you can use normally.
This review is about item#08452026.
Wood drilling
5
From Japan
On 2014-12-08 13:44:31
It was more than the price of the commodity.
This review is about item#08450547.