Buy more than* S$200* and get FREE SHIPPING

  • Straight long drill (LSD)
  • Straight long drill (LSD)
  • Straight long drill (LSD)

Straight long drill (LSD) LSD2.7x100

4.50 (20)
Item.#
08448386
Mfr.#
LSD2.7x100
Package Qty.
1PC
Ship pack of
1
10.36 SGD
ADD TO CART
Shipped after 2017-06-27
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Overall Length L (mm)
100
Flute Length l (mm)
50
Work Material
Low-carbon steel, mild steel, alloy steel, Harden steel, cast iron, aluminum alloy, copper alloy
Point Angle (Degree)
118
Thinning Shape of Drills
Cone thinning
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
2.7
Customer Reviews
5 star 14
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.50
20 Customer Reviews
The reviews are automatic translation.
When pilot hole is opened at the time of making wood deck
4
From Japan
On 2017-04-20 15:39:36
Although it is still unused, I want to use it early with the impression that it is quite solid.
This review is about item#8448587.
Drilling about 80 mm in a round bar of 2 mm ~ participating milli
4
From Japan
On 2017-03-22 17:56:28
There is no particular problem if you send it little by little, it will be saved if there is a longer drill with a longer effective groove diameter
This review is about item#8448237.
Deep hole work
3
From Japan
On 2016-09-30 08:53:09
The hardness is insufficient, the hole turns.
This review is about item#08448185.
Cleaning of nozzle of oil stove
5
From Japan
On 2016-05-24 16:07:47
For carbon cleaning of the nozzle, this length is perfect. Nozzle exchange is lost, customers are pleased.
This review is about item#08448133.
Drill a hole
5
From Japan
On 2016-05-23 22:06:59
I could use it without problems.
This review is about item#08448185.
Veranda production
5
From Japan
On 2016-04-28 14:37:08
It is made very stubborn
This review is about item#08448587.
Woodworking
5
From Japan
On 2015-10-26 20:35:26
It is generally good but a little longer than it was good
This review is about item#08448343.
Drilling
5
From Japan
On 2015-10-08 16:03:41
It can be used with confidence
This review is about item#08451231.
Use it in a place where the main body of the electric drill can not be drilled.
5
From Japan
On 2015-04-13 16:43:36
Although the drill arrived, it is hard to see it fit the scoring core.
This review is about item#08449752.
Deep hole drilling
4
From Japan
On 2015-03-25 17:52:07
I can use it normally without problems.
This review is about item#08452026.