Buy more than* S$200* and get FREE SHIPPING

  • Straight long drill (LSD)
  • Straight long drill (LSD)
  • Straight long drill (LSD)

Straight long drill (LSD) LSD3.3x200

4.50 (20)
Item.#
08448553
Mfr.#
LSD3.3x200
Package Qty.
1PC
Ship pack of
1
16.41 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
100
Thinning Shape of Drills
Tapered thinning
Work Material
Low-carbon steel, mild steel, pre hardened steel, alloy steel, cast iron, aluminum alloy, copper alloy
Point Angle (Degree)
118
Material
High speed steel (HSS)
Blade Diameter D (phi mm)
3.3
Overall Length L (mm)
200
Customer Reviews
5 star 14
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.50
20 Customer Reviews
The reviews are automatic translation.
When pilot hole is opened at the time of making wood deck
4
From Japan
On 2017-04-20 15:39:36
Although it is still unused, I want to use it early with the impression that it is quite solid.
This review is about item#8448587.
Hole of about 80mm drilled in the round bar of Vol.2 mm - St. Miri
4
From Japan
On 2017-03-22 17:56:28
No particular problem if we send little by little, survive if there is a long long drill a little more effective groove diameter
This review is about item#8448237.
Deep hole work
3
From Japan
On 2016-09-30 08:53:09
Feeling the hardness is not enough, the hole bends.
This review is about item#08448185.
Nozzle cleaning of oil stove
5
From Japan
On 2016-05-24 16:07:47
The carbon cleaning nozzle, the length perfect. Nozzle exchange have been pleased to have no customers.
This review is about item#08448133.
Earlier pierce
5
From Japan
On 2016-05-23 22:06:59
It was usable without problem.
This review is about item#08448185.
Veranda production
5
From Japan
On 2016-04-28 14:37:08
It is made in a very stubborn
This review is about item#08448587.
Woodworking
5
From Japan
On 2015-10-26 20:35:26
It is good in general, but was good that a little more long
This review is about item#08448343.
Boring
5
From Japan
On 2015-10-08 16:03:41
Safe to use
This review is about item#08451231.
Use it in a place where the main body of the electric drill can not be drilled.
5
From Japan
On 2015-04-13 16:43:36
Although the drill arrived, it is hard to see it fit the scoring core.
This review is about item#08449752.
Deep hole drilling
4
From Japan
On 2015-03-25 17:52:07
I can use it normally without problems.
This review is about item#08452026.