Buy more than* S$200* and get FREE SHIPPING

  • Straight long drill (LSD)
  • Straight long drill (LSD)
  • Straight long drill (LSD)

Straight long drill (LSD) LSD4.0x300

4.56 (18)
Item.#
08448797
Mfr.#
LSD4.0x300
Package Qty.
1PC
Ship pack of
1
22.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
120
Thinning Shape of Drills
Cone thinning
Work Material
Low carbon steel, mild steel, alloy steel, Purehadon steel, cast iron, aluminum alloy, copper alloy
Point Angle (Degree)
118
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
4
Overall Length L (mm)
300
Customer Reviews
5 star 14
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.56
18 Customer Reviews
The reviews are automatic translation.
Deep hole work
3
From Japan
On 2016-09-30 08:53:09
Feeling the hardness is not enough, the hole bends.
This review is about item#08448185.
Nozzle cleaning of oil stove
5
From Japan
On 2016-05-24 16:07:47
The carbon cleaning nozzle, the length perfect. Nozzle exchange have been pleased to have no customers.
This review is about item#08448133.
Earlier pierce
5
From Japan
On 2016-05-23 22:06:59
It was usable without problem.
This review is about item#08448185.
Veranda production
5
From Japan
On 2016-04-28 14:37:08
It is made in a very stubborn
This review is about item#08448587.
Woodworking
5
From Japan
On 2015-10-26 20:35:26
It is good in general, but was good that a little more long
This review is about item#08448343.
Boring
5
From Japan
On 2015-10-08 16:03:41
Safe to use
This review is about item#08451231.
Be used in place that can not be drilling hit the body of the electric drill.
5
From Japan
On 2015-04-13 16:43:36
The drill arrived, but hard to see that the match in scoring core.
This review is about item#08449752.
Deep hole processing
4
From Japan
On 2015-03-25 17:52:07
No problem you can use normally.
This review is about item#08452026.
Wood drilling
5
From Japan
On 2014-12-08 13:44:31
It was more than the price of the commodity.
This review is about item#08450547.
Drilling of metal and wood, in particular section Opener Hosodake
5
From Japan
On 2014-07-25 19:12:15
Accuracy is also high inflation also do not mind. Low price thing is happy.
This review is about item#08448797.