Buy more than* S$200* and get FREE SHIPPING

  • Desk light
  • Desk light
  • Desk light

Desk light AL106BL

4.07 (14)
Item.#
08452132
Mfr.#
AL106BL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shade Dimensions (mm)
phi150
Arm Length (mm)
About 700 (according to the upper and lower arm)
Compatible Location
Indoors
Specification
ON / OFF switch on the rear cover
Color
Black
Is is step sizes
Up to 45mm (recommended)
Lamp
60W E26
Power Cord (m)
1.5
Cycle(Hz)
50/60
Accessories
60W bulb
Customer Reviews
5 star 7
4 star 3
3 star 2
2 star 2
1 star 0
Review Rating: 4.07
14 Customer Reviews
The reviews are automatic translation.
Work light
3
From Japan
On 2016-02-04 16:50:49
In combination with a light bulb type LED can be introduced feel free to LED lighting.
This review is about item#08452132.
Workbench of skylight
5
From Japan
On 2015-09-18 17:42:45
Price is cheap. Use selfishness is good.
This review is about item#08452157.
Of computer desk auxiliary lighting
4
From Japan
On 2015-06-19 14:36:49
It is used with replacement to LED bulbs. This person goes up cheap investment. While mounting the plastic is there is a strength to worry, the arm is durable, easy to use. Both if there is no plastic problem it is star five of.
This review is about item#08452132.
desk work
5
From Japan
On 2015-05-04 16:37:40
Nostalgic design. LED is too white, thing hesitation not visible. Incandescent bulb is easy to see.
This review is about item#08452141.
Used during the modeling work
5
From Japan
On 2015-03-02 08:14:35
Angle, it is very useful be changed freely. Bulbs also can be changed to LED, very, I went up the efficiency of the work. So, I think that it is good commodity. Thank you.
This review is about item#08452141.
As a working platform of hand lighting
5
From Japan
On 2015-01-20 17:29:32
Excellent cost performance, purchase past than 15 or more units. Since, however that still incandescent lamp, used in replacement to buy a fluorescent lamp. Since the LED even the heavy almost no problem, but LED bulbs, come down loose threaded portion after a while.
This review is about item#08452132.
Spot such as work
3
From Japan
On 2015-01-14 06:14:57
Tightening of the arm resulting in lowered always neck feel like weak. Mounting portion of the root should be in metal (deformed and plastic property tightening)
This review is about item#08452132.
Lighting at the time of metal processing
4
From Japan
On 2014-11-20 14:51:18
The intensity for the clamp of all resin is with a lack of lamp is an incandescent light bulb
This review is about item#08452132.
Skylight for light work
2
From Japan
On 2014-09-30 19:07:52
Other than the clamp for mounting, so very good, there is shame Clamp, easy for any loosening of the rigid shortage Tightening strongly, it was also damaged by hand tightening Loose, clamp, and damage Since the stand to fall off there is also a possibility of injury risk For those who frequently move the stand So, it can not be recommended Since the price is the price, what items of Nari price
This review is about item#08452141.
It is the spot proof. It was established between the personal computer and the dressing table
5
From Japan
On 2014-09-09 21:01:59
Mother of old people was set up on their own. Big success as light reading in the bet extend the personal computer and the dressing table and arm. I was saying that it was good if Toriirere sooner.
This review is about item#08452141.