Buy more than* S$200* and get FREE SHIPPING

  • Large 12-Digit Calculator
  • Large 12-Digit Calculator
  • Large 12-Digit Calculator

Large 12-Digit Calculator DW-20A-N

4.80 (5)
Item.#
08452577
Mfr.#
DW-20A-N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (key)
Plastic
Battery Life
About 7 years (When using 1 hour per day)
Display Part
Tilt display
Weight (g)
About 175 (battery lump)
Specification
Extra large display. Memory. Tax calculation. Time calculation. Multi %. Arithmetic. Approximate calculation. Rounding down. Calculation status display. Rounding off. Add mode calculation. Key rollover function (fast typing function). 3-digit scale for display. Auto power off.
Dimensions (Vetical x Horizontal x Height) (mm)
174.5x126x36
Display Digit
12
Power
T, W, P (Solar powered, battery powered 2 power source type CR2032x1)
TRUSCO Part Number
304-0887
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For various calculations
4
From Japan
On 2013-10-15 13:21:37
I was different from what I wanted (sound and touch feeling), but what I wanted is that the touch feeling is gentle and the sound does not come out and it looks for things with a product price of 15000 yen or more I realized that is appropriate. As a function it is very fulfilling for the price discount purchase price. If it is too short (Kachakacha, sound is worrisome) if you calculate a short number of digits or fewer steps, I think. We do not recommend those who want to calculate.
This review is about item#08452577.
Office work use
5
From Japan
On 2013-06-12 08:27:20
It is much easier to use than the cheap calculator of selling out so far. I do not know who is a full-fledged professional, but I think that it is easy to use in general. I like the fact that a number button is popping out a little.
This review is about item#08452577.
A small aggregation
5
From Japan
On 2013-02-27 13:21:27
It is big and easy to see throughout. Mistakes in calculations are gone
This review is about item#08452577.
For office work
5
From Japan
On 2013-02-20 21:46:20
The price is very satisfying. Speaking of desire, because it is a tabletop, I wanted it to be a little bigger.
This review is about item#08452577.
Aggregate
5
From Japan
On 2011-05-25 11:09:49
After all it is a maker item. It is a replacement from PB goods. PB goods were not so good as the display of the numeric key disappeared or the aluminum of the makeup disappeared, so somewhat price was expensive but it replaced here. The texture is reasonable because it is a low-priced model, but it is undeniable that there are no peeling or disappearing parts and there is no part that feels uneasy.
This review is about item#08452577.