Buy more than* S$200* and get FREE SHIPPING

  • Pair Wheeled Caster TG Bolt Type, with Stopper
  • Pair Wheeled Caster TG Bolt Type, with Stopper
  • Pair Wheeled Caster TG Bolt Type, with Stopper

Pair Wheeled Caster TG Bolt Type, with Stopper TGS40-B

4.60 (5)
Item.#
08452622
Mfr.#
TGS40-B
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Stopper
Switch form
Material (Body)
6 Nylon
Allowable Load (daN)
29.4
Turning Radius A (mm)
45
Wheel Width W(mm)
42
Screw Dimensions
M10xP1.5
Shaft Length L (mm)
15
Material (Wheel)
6 Nylon
Wheel Diameter D (phi mm)
40
Opposite Side P (mm)
14
Eccentricity C (mm)
14
Attachment Height H (mm)
51
Shape
Universal car S
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used as a screen of a screen
5
From Japan
On 2018-04-30 23:13:16
We installed this product at the bottom so that you can set up a partition with weight freely. I can use it without problems.
This review is about item#8446943.
I tried to replace the casters on my desk because it was not good.
5
From Japan
On 2016-01-12 14:37:47
Although the price was cheap, it can be used without problems.
This review is about item#08452647.
Bed repair
5
From Japan
On 2016-01-11 14:33:38
Inexpensive and good quality
This review is about item#08446961.
Chair repair
3
From Japan
On 2015-09-24 21:46:17
I am using it without problems.
This review is about item#08452647.
Exchange casters for conference desks
5
From Japan
On 2010-01-07 09:03:14
It was good in terms of price and it was good.
This review is about item#08446995.