Buy more than* S$200* and get FREE SHIPPING

  • Pair Wheeled Caster TG Bolt Type, with Stopper
  • Pair Wheeled Caster TG Bolt Type, with Stopper
  • Pair Wheeled Caster TG Bolt Type, with Stopper

Pair Wheeled Caster TG Bolt Type, with Stopper TGS50-B

4.50 (4)
Item.#
08452647
Mfr.#
TGS50-B
Package Qty.
1PC
Ship pack of
1
4.11 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Stopper
Switch form
Material (Body)
6 nylon
Turning Radius A (mm)
58
Wheel Width W(mm)
48
Screw Dimensions
M8 x P1.25
Wheel Diameter D (phi mm)
50
Shaft Length L (mm)
15
Material (Wheel)
6 nylon
Opposite Side P (mm)
13
Eccentricity C (mm)
19
Attachment Height H (mm)
63
Shape
Free wheel S
Allowable Load (daN)
39.2
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I tried to replace the casters on my desk because it was not good.
5
From Japan
On 2016-01-12 14:37:47
Although the price was cheap, it can be used without problems.
This review is about item#08452647.
Bed repair
5
From Japan
On 2016-01-11 14:33:38
Inexpensive and good quality
This review is about item#08446961.
Chair repair
3
From Japan
On 2015-09-24 21:46:17
I am using it without problems.
This review is about item#08452647.
Exchange casters for conference desks
5
From Japan
On 2010-01-07 09:03:14
It was good in terms of price and it was good.
This review is about item#08446995.