Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • AG-SUS drill short
  • AG-SUS drill short
  • AG-SUS drill short

AG-SUS drill short AGSUSS2.5

4.75 (4)
Item.#
08452683
Mfr.#
AGSUSS2.5
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel and copper alloy
Point Angle (Degree)
135
Overall Length L (mm)
48
Flute Length l (mm)
14
Blade Diameter D (phi mm)
2.5
Work Material
Austenitic stainless steels, martensitic stainless steels, ferritic stainless steels, structural steel, low-carbon steel, copper alloy
Diameter Tolerance
h7
Helix Angle
Strong kinks
Shank Length L2 (mm)
28
Shank Diameter d (phi mm)
3
Geometry of Drill Flank
3 rake (three rake) grinding
Material
High alloy high-speed steel (high-speed steel) FMX
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
SUS, aluminum drilling processing
5
From Japan
On 2018-04-16 19:41:45
Blade holding is well saved. Previously I used a regular drill During SUS processing, I had trouble holding the blade.
This review is about item#8452972.
Drill processing requiring subtle clearance
5
From Japan
On 2016-11-15 18:18:36
Shank diameter, abundance of size, price, performance, all are satisfactory.
This review is about item#8453907.
With parts making of SUS 304 · · ·
5
From Japan
On 2015-02-23 22:46:30
After buying it last week, I set it in a rechargeable hand drill and drilled hard stainless steel (SUS 304), but I made it possible to break two holes so as not to break. From long ago, this hand drill was sharpening the teeth several times on the way. This drill was able to open a hole of 1.5 mm even when cutting fluid was not applied. Currently it is possible to open SUS 304 material with a drilling machine without problems with a hole of 1.2 mm. Even if you look at the condition of the use of teeth, it seems to be possible to use until breakage if you do not cut cutting fluid! Later, I will also challenge the hole of SUS 316 ~
This review is about item#08453173.
Drilling of stainless steel
4
From Japan
On 2014-10-10 16:17:57
Because thinning is done, I feel good.
This review is about item#08452692.