Buy more than* S$200* and get FREE SHIPPING

  • AG-SUS drill short
  • AG-SUS drill short
  • AG-SUS drill short

AG-SUS drill short AGSUSS1.08

4.67 (3)
Item.#
08453051
Mfr.#
AGSUSS1.08
Package Qty.
1PC
Ship pack of
1
9.56 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Diameter Tolerance
h7
Shank Length L2 (mm)
28
Shank Diameter d (phi mm)
3
Geometry of Drill Flank
2 lake (Tsureki) grinding
Overall Length L (mm)
40
Work Material
Austenitic stainless steels, martensitic stainless steels, ferritic stainless steel, structural steel, low carbon steel, copper alloy
Point Angle (Degree)
135
Flute Length l (mm)
7
Blade Diameter D (phi mm)
1.08
Helix Angle
High helix
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel and copper alloy
Material
High-alloy high-speed (high speed steel) FMX
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Required drilling subtle clearance
5
From Japan
On 2016-11-15 18:18:36
Shank diameter, the size of the abundance, price, performance, are all satisfied.
This review is about item#8453907.
... In the parts making SUS304
5
From Japan
On 2015-02-23 22:46:30
After the purchase last week, hard stainless steel is set to rechargeable hand drill (SUS304) It was the drilling, but it is make a hole of two in the manner does not break, I was able. From the old days, a drill of this hand was while re-sharpening the teeth in the middle of several times. The drill, a 1.5mm hole even in a state not subjected to cutting fluid I was able to open. In drilling machine the material of SUS304 without problems in the drilling of 1.2mm is currently It has opened. Also look at the usage of the tooth, if you so as not Kirasa the cutting fluid You could use to break ~! At a later date, it will also challenge hole of SUS316 ~
This review is about item#08453173.
Drilling of stainless steel
4
From Japan
On 2014-10-10 16:17:57
Good bite because thinning are to be
This review is about item#08452692.