|
AG-SUS drill short AGSUSS4.07
- Item.#
- 08455964
- Mfr.#
- AGSUSS4.07
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel and copper alloy
- Geometry of Drill Flank
- 3 rake (Surireki) grinding
- Point Angle (Degree)
- 135
- Material
- High-alloy high-speed (high speed steel) FMX
- Shank Diameter d (phi mm)
- 6
- Overall Length L (mm)
- 66
- Diameter Tolerance
- h7
- Helix Angle
- High helix
- Work Material
- Austenitic stainless steels, martensitic stainless steels, ferritic stainless steel, structural steel, low carbon steel, copper alloy
- Shank Length L2 (mm)
- 38
- Blade Diameter D (phi mm)
- 4.07
- Flute Length l (mm)
- 22
|
Customers Who Viewed This Item Also Viewed
<<
NIHON KOKI SEISAKUSHO (NIKKO)
>>
Customers Who Bought This Item Also Bought