Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • AG-SUS drill short
  • AG-SUS drill short
  • AG-SUS drill short

AG-SUS drill short AGSUSS4.98

5.00 (2)
Item.#
08456847
Mfr.#
AGSUSS4.98
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Diameter Tolerance
h7
Shank Length L2 (mm)
38
Shank Diameter d (phi mm)
6
Geometry of Drill Flank
3 rake (Surireki) grinding
Overall Length L (mm)
70
Work Material
Austenitic stainless steels, martensitic stainless steels, ferritic stainless steel, structural steel, low carbon steel, copper alloy
Point Angle (Degree)
135
Flute Length l (mm)
26
Blade Diameter D (phi mm)
4.98
Helix Angle
High helix
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel and copper alloy
Material
High-alloy high-speed (high speed steel) FMX
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling into SUS
5
From Japan
On 2015-12-09 19:07:03
Since it is used by inserting it in a collet, accuracy is sufficient.
This review is about item#08457915.
Drilling of sus304
5
From Japan
On 2014-03-06 18:03:56
If it is about 2D, you can use it without non-step, center hole machining. The condition is sus 304 and circumferential speed is 12 to 15 m / min, feeding is 80 to 120 mm / min. Kiriko which is easy to clean up comes out. Wear resistance is also good performance.
This review is about item#08458274.