AG-SUS drill short AGSUSS5.17
(2)
Item.#
08457023
Mfr.#
AGSUSS5.17
Package Qty.
1PC
Ship pack of
1
Item Feature
Diameter Tolerance
h7
Helix Angle
High helix
Shank Length L2 (mm)
38
Shank Diameter d (phi mm)
6
Geometry of Drill Flank
3 rake (Surireki) grinding
Material
High-alloy high-speed (high speed steel) FMX
Point Angle (Degree)
135
Overall Length L (mm)
70
Flute Length l (mm)
26
Blade Diameter D (phi mm)
5.17
Work Material
Austenitic stainless steels, martensitic stainless steels, ferritic stainless steel, structural steel, low carbon steel, copper alloy
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel and copper alloy
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
>>
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Drilling into SUS
From Japan
On 2015-12-09 19:07:03
Since it is used by inserting it in a collet, accuracy is sufficient.
Drilling of sus304
From Japan
On 2014-03-06 18:03:56
If it is about 2D, you can use it without non-step, center hole machining. The condition is sus 304 and circumferential speed is 12 to 15 m / min, feeding is 80 to 120 mm / min. Kiriko which is easy to clean up comes out. Wear resistance is also good performance.
Customers Who Bought This Item Also Bought
Top