Buy more than* S$200* and get FREE SHIPPING

  • AG-SUS drill short
  • AG-SUS drill short
  • AG-SUS drill short

AG-SUS drill short AGSUSS5.64

5.00 (2)
Item.#
08457486
Mfr.#
AGSUSS5.64
Package Qty.
1PC
Ship pack of
1
20.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Diameter Tolerance
h7
Overall Length L (mm)
72
Flute Length l (mm)
28
Blade Diameter D (phi mm)
5.64
Helix Angle
High helix
Material
High-alloy high-speed (high speed steel) FMX
Point Angle (Degree)
135
Shank Length L2 (mm)
38
Shank Diameter d (phi mm)
6
Geometry of Drill Flank
3 rake (Surireki) grinding
Work Material
Austenitic stainless steels, martensitic stainless steels, ferritic stainless steel, structural steel, low carbon steel, copper alloy
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel and copper alloy
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling to SUS
5
From Japan
On 2015-12-09 19:07:03
Because it uses is inserted into the collet, the accuracy is sufficient.
This review is about item#08457915.
sus304 drilling
5
From Japan
On 2014-03-06 18:03:56
If 2D about, non-step, it can be used without a center hole machining. Conditions is a peripheral speed of 12 ~ 15m / min in sus304, you get an easy-to-clean Chirico be used at a feed 80 ~ 120mm / min. The wear resistance is also a good performance.
This review is about item#08458274.