Buy more than* S$200* and get FREE SHIPPING

  • AG-SUS drill short
  • AG-SUS drill short
  • AG-SUS drill short

AG-SUS drill short AGSUSS12.8

5.00 (2)
Item.#
08458511
Mfr.#
AGSUSS12.8
Package Qty.
1PC
Ship pack of
1
63.26 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Diameter Tolerance
h7
Shank Diameter d (phi mm)
12
Geometry of Drill Flank
3 rake (Surireki) grinding
Overall Length L (mm)
108
Flute Length l (mm)
51
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel and copper alloy
Point Angle (Degree)
135
Blade Diameter D (phi mm)
12.8
Helix Angle
High helix
Shank Length L2 (mm)
50
Material
High-alloy high-speed (high speed steel) FMX
Work Material
Austenitic stainless steels, martensitic stainless steels, ferritic stainless steel, structural steel, low carbon steel, copper alloy
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling to SUS
5
From Japan
On 2015-12-09 19:07:03
Because it uses is inserted into the collet, the accuracy is sufficient.
This review is about item#08457915.
sus304 drilling
5
From Japan
On 2014-03-06 18:03:56
If 2D about, non-step, it can be used without a center hole machining. Conditions is a peripheral speed of 12 ~ 15m / min in sus304, you get an easy-to-clean Chirico be used at a feed 80 ~ 120mm / min. The wear resistance is also a good performance.
This review is about item#08458274.