Buy more than* S$200* and get FREE SHIPPING

  • PYOLAN Curing Adhesive Tape Y-09-CL
  • PYOLAN Curing Adhesive Tape Y-09-CL
  • PYOLAN Curing Adhesive Tape Y-09-CL

PYOLAN Curing Adhesive Tape Y-09-CL Y-09-CL

4.56 (81)
Item.#
08458877
Mfr.#
Y-09-CL
Package Qty.
1Roll
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
12
Tuck (ball No.)
12
Extensibility (%)
15
Tensile Strength (N/25mm)
280
Adhesive
Acrylic
Tape Width (mm)
50
TRUSCO Part Number
290-0513
Adhesive Force (N/25mm)
12 (SUS PLATE)
Tensile Strength (50 mm /N )
280
Tape Thickness (mm)
0.16
Tape Length (m)
25
Holding Power (mm)
0.1 (Stainless plate 40deg C )
Base Material
Polyethylene crossing
Color
Clear
Holding Power (slippage mm)
0.1 (SUS PLATE)
Purpose
Paint coating for houses and buildings., Paint coating for houses and buildings.
Customer Reviews
5 star 57
4 star 15
3 star 6
2 star 3
1 star 0
Review Rating: 4.56
81 Customer Reviews
The reviews are automatic translation.
For all work in case of later peeling (other than fabric gum tape)
4
From Japan
On 2018-04-17 15:03:06
Even though it is green indeed it is an atmosphere of curing tape, because it is milky white, it is a place that is hard to be distracted while sticking it even though it is sticking to people's eyes
This review is about item#26748986.
For signposting to mark at one time
5
From Japan
On 2018-03-07 05:40:29
Until now I bought it at a shop but it closed, so I was searching for a nearby home center, but since it is not at all, I found it by searching Monotaro 's HP this time. I am saved.
This review is about item#61167828.
I find it useful in many ways.
4
From Japan
On 2018-02-13 11:45:56
It prevents dust and others from invading by sticking to the skimmer of molding machine etc. Since there is maintenance, feel free to stick it and peel off like this tape is good. I wish there were various colors.
This review is about item#8741871.
When packing
4
From Japan
On 2018-01-30 18:10:26
It is convenient because it can easily cut by hand easily when packaging.
This review is about item#8458877.
When cleaning the vehicle
5
From Japan
On 2018-01-08 20:20:16
It was very easy to use. I will repeat in the future.
This review is about item#8741862.
I use it for furniture and glass
4
From Japan
On 2017-12-12 21:56:14
Again, this tape is perfect. It is very good without the rest of sticky feeling when taken.
This review is about item#8458877.
Care of power cord
5
From Japan
On 2017-12-06 23:13:55
It is an excellent one with strong viscosity. It is a reliable tape that is repeatedly ordered.
This review is about item#8741871.
Car maintenance
5
From Japan
On 2017-11-07 08:47:00
Because it is cheap, we are ordering a few items so that it becomes free shipping and other products.
This review is about item#08741853.
When packing
5
From Japan
On 2017-10-24 20:44:52
It can easily be broken by hand, packaged well as good as unlike gum tape. It is useful when there is no need to make it so strong.
This review is about item#8458877.
Pasting a poster
5
From Japan
On 2017-09-29 09:29:53
Even after peeling off, no marks remain on the wall, so it is just right for posters.
This review is about item#8458877.