Buy more than* S$200* and get FREE SHIPPING

  • Color Cloth Adhesive Tape No.890
  • Color Cloth Adhesive Tape No.890
  • Color Cloth Adhesive Tape No.890

Color Cloth Adhesive Tape No.890 No.890

4.10 (10)
Item.#
08458904
Mfr.#
No.890
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
5.5
Adhesive Force (N/25mm)
10
Elongation (%)
7
Tape Length (m)
25
Rewind Strength (N/25mm: Reference Value)
5.5
Base Material
Staple fiber
Purpose
For sealing/packaging cardboards and plastic cases Light to medium packaging, For sealing/packaging cardboards and plastic cases Light to medium packaging
Holding Power (mm/15minites)
0.3
Tensile Strength (N/25mm)
117.6
Tape Thickness (mm)
0.22
Tape Width (mm)
50
Adhesive
Rubber type
Color
Red
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Tape sticking of white part
5
From Japan
On 2017-11-23 08:38:40
Normally it is usable as usual, there is no particular problem in strength, please do again,
This review is about item#08458886.
Curing
5
From Japan
On 2014-03-03 13:22:52
Even though there is adhesive strength, glue does not spring up, so it is good when peeling off. With this it is safe to say no complaints. Well I will buy it even at this price.
This review is about item#08458886.
Join blindfolds on makeup Pola Star board
3
From Japan
On 2014-02-05 22:37:25
I am happy that the price is close to curing tape.
This review is about item#08458886.
We use coloring for identification of place such as workplace and parking lot.
5
From Japan
On 2014-01-16 16:29:42
It is used for distinguishing goods, discrimination on safety, and distinction in workshops and parking lots. It is useful not to peel off even when stepping on the vehicle. Even if it is far and somewhat dark, it stands out, and safety on operation is improved and it is saved. How to use is handy because it is handy. A little pricey is the headache.
This review is about item#08458913.
Repairing the seat
4
From Japan
On 2013-09-04 07:29:42
I am satisfied because it is sticky and resistant to rain.
This review is about item#08458886.
Temporary fixing of stage set etc
2
From Japan
On 2013-04-08 15:31:20
Although it is a little better if compared with the cornnan private brand gum tape, it is regrettable that the appearance becomes dirty as the cut becomes jagged even if trying to cut the straight line by hand. It is a thin and slightly stretchy material. Under outdoor sunshine it will be altered by becoming wrinkle wrinkles in only a few days. Although it can not be helped safely, I think that cost performance is slightly bad about this price. I think that 198 yen / 25 m is a reasonable quality. There is not quite a cheap one with solid quality like Teraoka.
This review is about item#08458895.
For factory product shelf line
3
From Japan
On 2013-03-05 13:06:45
I want a little easier metric number
This review is about item#08458913.
Part fixation and packaging
5
From Japan
On 2011-11-02 03:27:54
Olive color tape is saved very well because it is not handled elsewhere. The price is also cheap, and it is also appreciated that the order from order to arrival is early.
This review is about item#08458956.
We are using it as product management in the warehouse because sales representative also serves delivery. * Prepared for each color, sales persons according to the meaning of securing by sticking on products that each person brings out
5
From Japan
On 2008-06-21 09:07:19
I am saved because it is easy to peel off
This review is about item#08458913.
packing
4
From Japan
On 2007-11-27 16:02:50
After packing, letters can be written and goods quickly understand by color.
This review is about item#08458886.