Buy more than* S$200* and get FREE SHIPPING

  • Stretch Film 25 micron

Stretch Film 25 micron 500Wx300M

4.75 (4)
Item.#
08458965
Mfr.#
500Wx300M
Package Qty.
1Box(6Roll)
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Tear Strength (kg/cm)
40/250
Fracture Elongation (%)
430/900
Thickness (microm)
25
Material
Polyethylene
Adhesive Force
g / 100mm: 8.0
Color
Transparency
Average Breaking Strength (N)(kg /mm2)
5.5/3.5
Paper Tube Inside Diameter (mm)
76
Length (m)
300
Width (mm)
500
Weight (g/pc)
3850
Chemicals Safety Data Sheet
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Packaging work after placing rose parts on pallet
4
From Japan
On 2015-04-14 16:03:33
Both strength and tackiness are sufficient and you can use it without any complaints in ordinary packaging work. I will repeat.
This review is about item#08458965.
Packing steel
5
From Japan
On 2014-07-18 11:47:00
Other manufacturers also used the same 25μ, but this rap is strong and well received from the factory. It will be appreciated if you can just make the price a little cheaper.
This review is about item#08458965.
Prevent collapse of pallets' luggage
5
From Japan
On 2013-02-15 16:22:11
This size is just right as it is not long.
This review is about item#08458974.
Packaging, used for wrapping exhibits
5
From Japan
On 2009-11-27 00:15:20
It has higher transparency, stickiness than other products, good when cut
This review is about item#08458965.