Buy more than* S$200* and get FREE SHIPPING

  • Pioline Protective Adhesive Tape Y-06

Pioline Protective Adhesive Tape Y-06 Y-06-WH

4.57 (7)
Item.#
08459193
Mfr.#
Y-06-WH
Package Qty.
1Roll
Ship pack of
1
6.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For flooring of residences and buildings, etc. Weak adhesion
Adhesive Force (N/25mm)
6
Tuck (ball No.)
10
Tape Thickness (mm)
0.16
Tape Length (m)
25
Tape Width (mm)
50
TRUSCO Part Number
352-9835
Tensile Strength (50 mm /N )
300
Holding Power (mm)
0.1
Adhesive
Acrylic
Extensibility (%)
15
Base Material
Polyethylene cloth
Color
White
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
It is used on the cut surface of rope.
3
From Japan
On 2017-04-10 15:08:27
Turn off easy, it may be sticky, easy to peel off, as expected.
This review is about item#8459193.
Temporary when simple packaging.
5
From Japan
On 2017-02-11 17:05:53
Despite the relatively adhesive force it is strong, because the desorption is easy, convenient to use, such as a temporary stop.
This review is about item#8459193.
Packing of goods
5
From Japan
On 2016-06-15 15:23:10
You can also give them or peel off many times there is also a pressure-sensitive adhesive force. Very durable, easy-to-use off even by hand.
This review is about item#08459193.
Mark to wear products during transportation
5
From Japan
On 2016-02-15 15:16:18
I bought because white is wanted rather than the milky white. It was good than stand out and split.
This review is about item#08459193.
Exterior work
5
From Japan
On 2015-06-02 18:47:16
It uses in curing, but also not leave any trace after peeling off because it is just a good adhesive force, at the time fixed has come in handy there is an appropriate adhesive strength.
This review is about item#08459193.
Fixed seat
4
From Japan
On 2015-05-20 13:28:40
We come in handy peeled traces is not left.
This review is about item#08459193.
Tacking for transport packing of plastic transparent small containers,
5
From Japan
On 2014-09-13 17:30:33
Since the order container is transparent, too noticeable in the green, you choose this color The adhesive does not change the green tape, it was good
This review is about item#08459193.