Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ink Cartridge EPSON IC47, Genuine

Ink Cartridge EPSON IC47, Genuine IC6CL47

4.00 (3)
Item.#
08459202
Mfr.#
IC6CL47
Package Qty.
1Box(6color)
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Manufacturer compatible models
EPSON
Type
Genuine product
Color
6 Iroichi Body Type
Compatible
PM-A970/PM-T990
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Purchased with preliminary ink of printer.
3
From Japan
On 2017-09-27 11:15:36
Although I have not used it yet, since the price was cheaper than the other company, I purchase it as "preliminary ink" this time.
This review is about item#8459202.
printing
5
From Japan
On 2017-08-12 14:44:13
It is very handy because it is not available on the market at market.
This review is about item#8459202.
Print printing
4
From Japan
On 2017-04-28 20:02:44
There are few shops dealt with and it is very handy. It is also decided to order one that can be purchased separately.
This review is about item#8484971.